Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tachometer, +/-0.05% RPM Acc, LCD

  • Mfr # R7100-NIST

  • Zoro # G315190707


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Funnel Adapter, Cone Adapters, Mounting Screws, Reflective Tape, Wheel Adapter
RPM Accuracy
+/-0.05% of Reading +1 Digit
Features
Built-In Laser Pointer Identifies Target Area, Internal Memory, Low Battery Indicator
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact, Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7100-NIST
Zoro #
G315190707
UPC #
800837003218
Country of Origin
China

Dimensions

Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Tachometer
Includes
Carrying Case, Funnel Adapter, Cone Adapters, Mounting Screws, Reflective Tape, Wheel Adapter
RPM Accuracy
+/-0.05% of Reading +1 Digit
Features
Built-In Laser Pointer Identifies Target Area, Internal Memory, Low Battery Indicator
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact, Noncontact
Display
5 Digit LCD
Memory
Last/Min/Max
Standards
CE, Class III Laser
Contact RPM Range
0.5 to 19,999 rpm
Speed (FPM)
0.16 to 6415 fpm
Speed (M/Min)
0.05 to 1999.9 m/min
Speed Accuracy
+/-0.05% + 1 dgt.
Light Source
Laser
Batteries Included
Yes
Noncontact RPM Range
2.5 to 99,999
Rotational Speed Measuring Units
m/min, RPM
Minimum Contact RPM
0.5 RPM
Contact Type
Contact, Non-Contact
Maximum Operating Temperature
122 Degrees F
Contact Adaptors Included
Cone Tip
Number of Batteries Required
4
Calibration Certificate Type
NIST
Minimum Non-Contact RPM
2.5 RPM
Maximum Contact RPM
19,999 RPM
Temperature Range
32 Degrees to 122 Degrees F
Maximum Non-Contact RPM
99,999 RPM
Digital Display Screen Type
LCD
Minimum Operating Temperature
32 Degrees F
Minimum Velocity Measured
0.17 fpm
Number of Digits
5
Maximum Velocity Measured
1,999.9 m/min
Maximum Non-Contact Distance
1 5/8 ft
Indicator
Low Battery
Calibration Certificate
NIST
Minimum Non-Contact Distance
1 5/8 ft

Description

Tachometer, RPM Accuracy +/-0.05 Percent of Reading +1 Digit, RPM Resolution 0.1 RPM, Maximum Contact RPM 19,999 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 2.5 RPM, Maximum Non-Contact Distance 1 5/8 ft, Minimum Non-Contact Distance 1 5/8 ft, Calibration Certificate Type NIST, Maximum Velocity Measured 1,999.9 m/min, Minimum Velocity Measured 0.17 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.