Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reed Instruments SD Series Thermocouple Thermometer, Data logger, 4 Channel, Type K, J, R, S, E, T and RTD SD-947

SD Series Thermocouple Thermometer, Data logger, 4 Channel, Type K, J, R, S, E, T and RTD (Discontinued)

  • Mfr # SD-947
  • Zoro # G9479565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-947
Zoro #
G9479565
UPC #
800837001955
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type E, Type J, Type K, Type R, Type S, Type T
Number of Inputs
4
Temp. Range (F)
-327.9 Degrees to 1562 Degrees
Temp. Range (C)
-199.99 Degrees to 850 Degrees
Accuracy
+/-0.4% +1.8 Degrees F/1 Degrees C (RTD), +/-0.4% +1 Degrees F/0.5 Degrees C (Type E, J, K, T), +/-0.5% +2 Degrees F/1 Degrees C (Type R, S)
Display
LCD
Battery Type
(6) AA
Features
Measures and Displays (4) Separate Temperatures Simultaneously, Measures In Both Celsius and Fahrenheit, Incorporates Data Hold and Max/Min Recording
Includes
Batteries
Calibration Certificate Included
No
Calibration Certificate
No
Interface
RS232, USB
Auto Power Off
Yes
Data Hold
Yes
Resolution
0.1 Degrees F/0.1 Degrees C, 1 Degrees F/1 Degrees C
Sampling Rate
1 to 3600 sec
Memory
Min/Max
Item
Thermocouple Thermometer
Data Logging
Yes
Standards
ISO 9001:2008
Functions
Degrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory
Display Type
LCD
RTD Temperature Range F
-327.9 Degrees to 1,562 Degrees F
RTD Temperature Range C
-199.99 Degrees to 850 Degrees C
Data Output Type
USB
Power Source Details
(6) AA Batteries
Thermocouple Temperature Range C
-100 Degrees to 900 Degrees C (Type E), -100 Degrees to 1,150 Degrees C (Type J), -100 Degrees to 1,300 Degrees C (Type K), 0 Degrees to 1,700 Degrees C (Type R), 0 Degrees to 1,500 Degrees C (Type S), -100 Degrees to 400 Degrees C (Type T)
Thermocouple Temperature Range F
-148 Degrees to 999.9 Degrees F (Type E), -148 Degrees to 2,102 Degrees F (Type J), -148 Degrees to 2,372 Degrees F (Type K), 32 Degrees to 3,092 Degrees F (Type R), 32 Degrees to 2,732 Degrees F (Type S), -148 Degrees to 752 Degrees F (Type T)
Response Time
1 sec
Humidity Range
10% to 90%
Digital Display
Backlit LCD
Temperature Range
-148 Degrees to 2,102 Degrees F/-100 Degrees to 1,150 Degrees C (Type J), -148 Degrees to 2,372 Degrees F/-100 Degrees to 1,300 Degrees C (Type K), -148 Degrees to 752 Degrees F/-100 Degrees to 400 Degrees C (Type T), -148 Degrees to 999.9 Degrees F/-100 Degrees to 900 Degrees C (Type E), -327.9 Degrees to 1,562 Degrees F/-199.99 Degrees to 850 Degrees C (RTD), 32 Degrees to 2,732 Degrees F/0 Degrees to 1,500 Degrees C (Type S), 32 Degrees to 3,092 Degrees F/0 Degrees to 1,700 Degrees C (Type R)
Number of Channels
6
For Thermocouple Type
Type E, Type J, Type K, Type R, Type S, Type T
Backlit
Yes
Temperature Meter Type
Multichannel RTD/Thermocouple Temperature Meter with Data Output and Min/Max
Includes Batteries
Yes
Sensor Type
RTD, Thermocouple

Description

Thermocouple Thermometer, RTD, Thermocouple, Number of Channels 6, Accuracy +/-0.4 Percent +1.8 Degrees F/1 Degrees C (RTD), +/-0.4 Percent +1 Degrees F/0.5 Degrees C (Type E, J, K, T), +/-0.5 Percent +2 Degrees F/1 Degrees C (Type R, S)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.