Zoro Homepage

Temperature And Humidity Meter

  • Mfr # R6000

  • Zoro # G0937314


product price: $29.59
/ea

Key Features

Humidity Accuracy
40 to 80% RH: +/-5%RH Less Than40 and Greater Than80% RH: +/-8%RH
Application
Greenhouses, Laboratories, Museums, Residential and Commercial buildings
Case Material
ABS Plastic
Memory
Min/Max Temperature and Humidity Readings
Humidity Resolution
1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6000
Zoro #
G0937314
UPC #
800837004321
Country of Origin
China

Dimensions

Sensor Depth
0.5 in
Overall Width
5.1 in
Base Height
3.1 in
Overall Dimensions
5.1 x 1 x 3.1"
Display Height
2.7 in
Display Size
2.7 in H x 3.6 in W
Sensor Width
0.25 in
Base Depth
1 in
Display Width
3.6 in
Sensor Height
1.5 in
Overall Length
5.1 in
Overall Depth
1 in
Base Width
1 in

Details

Item
Temperature And Humidity Meter
Humidity Accuracy
40 to 80% RH: +/-5%RH Less Than40 and Greater Than80% RH: +/-8%RH
Application
Greenhouses, Laboratories, Museums, Residential and Commercial buildings
Case Material
ABS Plastic
Memory
Min/Max Temperature and Humidity Readings
Humidity Resolution
1 %
Display Type
LCD
Accuracy
+/-1.8 Degrees F/ +/-5%
Case Color
White
Sensor Material
Stainless Steel
Includes
Battery
Resolution
0.1 Degrees F
Base Mounting Location
Desktop, Wall-Mount
Number of Probes
1
Probe Minimum Temperature F
-40 Degrees F
Probe Temperature Range C
-40 to 50 Degrees C
Probe Temperature Range F
-40 to 122 Degrees F
Battery Run Time
1,000 hr
Sensor Minimum Temperature °C
-40 Degrees C
Includes NIST-Traceable Certificate
No
Base Power Source Details
(1) AAA
Digital Display
LCD Display
Backlit
No
Probe Temperature Range
-40 to 122 Degrees F, -40 to 50 Degrees C
Includes Batteries
Yes
Number of Digits
3
Display Features
Alarm Clock/Time Display, Humidity Comfort Icons
Sensor Maximum Temperature °F
122 Degrees F
Base Maximum Temperature °C
50 Degrees C
Sensor Temperature Range F
-40 to 122 Degrees F
Sensor Temperature Range C
-40 to 50 Degrees C
Sensor Temperature Range
-40 to 122 Degrees F, -40 to 50 Degrees C
Base Temperature Range
-10 to 50 Degrees C, 14 to 122 Degrees F
Number of Sensors
1
Humidity Range
20% to 95%
Base Mounting Type
Kickstand, Screw Hole
Number of Mounting Holes
1
Base Minimum Temperature °F
14 Degrees F
Sensor Minimum Temperature °F
-40 Degrees F
Sensor Maximum Temperature °C
50 Degrees C
Probe Maximum Temperature F
122 Degrees F
Primary Scale
Humidity, Temperature, Time
Base Temperature Range °C
-10 to 50 Degrees C
Base Minimum Temperature °C
-10 Degrees C
NSF Rated
No
Probe Maximum Temperature C
122 Degrees F
Base Battery Type
(1) AAA
Functions
Internal Memory Stores Min/Max Temperature and Humidity Readings, Measures Indoor/Outdoor Temperature and Humidity, User Selectable Unit of Measure Degrees F/ Degrees C, Waterproof Sensor for Outdoor Temperature Measurement with 6' (72") Cable
Included Probes
(1) Bullet with 6 ft Cable
Secondary Scale
Humidity, Temperature, Time
Probe Minimum Temperature C
-40 Degrees C
Base Maximum Temperature °F
122 Degrees F
Base Power Source
Battery
Temperature Resolution
0.1 Degrees F
Base Temperature Range °F
14 to 122 Degrees F
Scale Type
LCD, LCD

Description

Temperature And Humidity Meter, Sensor Temperature Range -40 to 122 Degrees F, -40 to 50 Degrees C, 20 Percent to 95 Percent, Number of Sensors 1, Primary Scale Humidity/Temperature/Time, Includes NIST-Traceable Certificate No, Base Power Source Details (1) AAA, Base Temperature Range -10 to 50 Degrees C, 14 to 122 Degrees F, LCD Display, 5.1 x 1 x 3.1 In., Power Cord Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.