Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TemperatureHumidityMeter, Cabled, NoNIST

  • Mfr # R6050SD

  • Zoro # G4387165


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Includes
Data Logging Thermo Hygrometer
Temp. Range (F)
32 Degrees to 122 Degrees
Humidity Accuracy
+/-(3% rdg. + 1% RH): ¿70% RH, +/-3% RH: Less Than 70% RH
Display
LCD
Application
Environmental Studies, Food Distribution, Greenhouses, Humidors, HVAC/R, Lab Monitoring, Museums, Saunas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6050SD
Zoro #
G4387165
UPC #
800837004819
Country of Origin
Taiwan, Province of China

Dimensions

Probe Length
8 in
Manufacturers Warranty Length
1 yr
Probe Dia.
1/2 in
Cord Length
36 in
Overall Width
2.7 in
Cable Length
36 in
Overall Height
7 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.9 in
Probe Diameter
0.5 in

Details

Item
Temperature Humidity Meter
Includes
Data Logging Thermo Hygrometer
Temp. Range (F)
32 Degrees to 122 Degrees
Humidity Accuracy
+/-(3% rdg. + 1% RH): ¿70% RH, +/-3% RH: Less Than 70% RH
Display
LCD
Application
Environmental Studies, Food Distribution, Greenhouses, Humidors, HVAC/R, Lab Monitoring, Museums, Saunas
Standards
CE Certified
Data Logging
Yes
Auto Power Off
Yes
Humidity Probe Range (Deg. C)
0 Degrees to 50 Degrees C
Meter Style
Temperature and Humidity
Temp. Resolution (C)
0.1 Degrees
Temp. Resolution (F)
0.1 Degrees
Sensor Type
Capacitance
Temp. Accuracy (F)
+/-0.8 Degrees
Calibration Certificate
No
Temp. Accuracy (C)
+/-1.5 Degrees
Humidity Probe Range (Deg. F)
32 Degrees to 122 Degrees F
Surface Temp. (F)
-148 Degrees to 2372 Degrees
Response Time
1 sec
Surface Temp. (C)
-100 Degrees to 1300 Degrees
Data Hold
Yes
Dew Point Range
-13.5 Degrees to 120.1 Degrees F/-25.5 Degrees to 48.9 Degrees C
Absolute Humidity Range
0 to 95%
Humidity Resolution
0.1 %
Wet Bulb Temperature Range
6 Degrees to 122 Degrees F
Relative Humidity Range
5% to 95%
Memory
Min/Max
Temp. Range (C)
0 Degrees to 50 Degrees
Battery Type
(6) AA
IP/NEMA Rating
Not Rated
Min/Max Memory
Yes
Properties Measured
Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
Ambient Temperature Accuracy
+/-1.5 Degrees F, 0.8 Degrees C
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Auto Shut-Off
Yes (10 min)
Dew Point Resolution
0.1 Degrees F
Includes Probes
Yes
Memory Storage Capacity
16 GB
Meter Type
Dew Point and Wet Bulb Humidity Meters with Cabled Main Probe
Includes Case
Case Included
Ambient Temperature Range
32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
Probe Design
Cabled
Sampling Rate
1 sec, 10 sec, 120 sec, 1800 sec, 2 sec, 30 sec, 300 sec, 3600 sec, 5 sec, 60 sec, 600 sec
Infrared Thermometer Type
Type J, Type K
Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Humidity Range
5% to 95%
Temperature Resolution
0.1 Degrees F/ Degrees C
Low Battery Indicator
Yes
Display Screen Type
LCD
Weight
1.13 lb
Includes Batteries
Batteries Included
Wet Bulb Globe Temperature Range
-6.9 Degrees to 122.0 Degrees F/-21.6 Degrees to 50.0 Degrees C
Backlit Screen
Yes
Wet Bulb Globe Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Includes Data Logging
Data Logging Included
Ambient Temperature Measurement - Minimum
32 Degrees F
Includes Data Hold
Data Hold
Compatible Thermocouple Probe Type
Type J, Type K
Wet Bulb Temperature Measurement - Maximum
122 Degrees F
Includes Probe
Probe Included
Wet Bulb Temperature Measurement - Minimum
-6.9 Degrees F
Wet Bulb Temperature Resolution
0.1 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Product Type
Dew Point and Wet Bulb Humidity Meters
Humidity Measurement - Maximum
95 %
Humidity Measurement - Minimum
5 %
Dew Point Temperature Measurement - Minimum
-13.5 Degrees F
Ambient Temperature Measurement - Maximum
122 Degrees F
Dew Point Temperature Measurement - Maximum
120.1 Degrees F

Description

Temperature Humidity Meter, Temperature and Humidity, 5 Percent to 95 Percent Relative Humidity Range, +/-(3 Percent rdg. + 1 Percent RH): ¿70 Percent RH, +/-3 Percent RH: less than 70 Percent RH Humidity Accuracy, 32 Degrees to 122 Degrees Temp. Range (F), +/-0.8 Degrees Temp. Accuracy (F), 6 Degrees to 122 Degrees F Wet Bulb Temperature Range, -13.5 Degrees to 120.1 Degrees F/-25.5 Degrees to 48.9 Degrees C Dew Point Range, 0 to 95 Percent Absolute Humidity Range

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.