Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reed Instruments SD Series Thermo-Hygrometer Datalogger, 32 to 112°F (0 to 50°C), 5-95%RH, Wetbulb/Dewpoint Temperatures SD-3007

SD Series Thermo-Hygrometer Datalogger, 32 to 112°F (0 to 50°C), 5-95%RH, Wetbulb/Dewpoint Temperatures (Discontinued)

  • Mfr # SD-3007
  • Zoro # G7649778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-3007
Zoro #
G7649778
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
36 in
Probe Dia.
0.5 in
Probe Length
36 in
Manufacturers Warranty Length
1 yr

Details

Item
Temperature Humidity Meter
Meter Style
Temperature and Humidity
Temp. Range (C)
0 Degrees to 50 Degrees
Relative Humidity Range
5 to 95%
Humidity Accuracy
+/-3%
Temp. Range (F)
32 Degrees to 122 Degrees
Temp. Accuracy (F)
+/-0.8 Degrees
Wet Bulb Temperature Range
6 Degrees to 122 Degrees F
Battery Type
(6) AA
Dew Point Range
13 Degrees to 120 Degrees F
Humidity Resolution
0.1 %
Absolute Humidity Range
0 to 95%
Surface Temp. (F)
-148 Degrees to 2372 Degrees
Temp. Accuracy (C)
1.5 Degrees
Data Hold
Yes
Data Logging
Yes
Response Time
1 sec
Bar Graph
No
Display
LCD
Memory
16 GB
Interface
USB
Includes
Batteries, Carrying Case
Special Features
User Selectable Sampling Rate From 1 to 3600 sec
Sensor Type
Capacitive
Humidity Probe Range (Deg. F)
32 Degrees to 122 Degrees F
Temp. Resolution (C)
0.1 Degrees
Surface Temp. (C)
-100 Degrees to 1300 Degrees
Humidity Probe Range (Deg. C)
0 Degrees to 50 Degrees C
Temp. Resolution (F)
0.1 Degrees
Auto Power Off
Yes
Calibration Certificate
No

Description

Temperature Humidity Meter, Temperature and Humidity, 5 to 95 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, 32 Degrees to 122 Degrees Temp. Range (F), +/-0.8 Degrees Temp. Accuracy (F), 6 Degrees to 122 Degrees F Wet Bulb Temperature Range, 13 Degrees to 120 Degrees F Dew Point Range, 0 to 95 Percent Absolute Humidity Range, -148 Degrees to 2372 Degrees Surface Temp. (F), 0.1 Percent Humidity Resolution, Sensor Type Capacitive, Display LCD, Bar Graph No, Memory 16 GB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.