ThermoHygrometer, 32to122F, +/1.5TempAcc

  • Mfr # R6050SD-PROBE

  • Zoro # G4427214


product price:  $93.74
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. R6050SD, R9910SD
Minimum Temperature Measured
32 Degrees F
Maximum Temperature Measured
122 Degrees F
Temperature Accuracy
+/ 1.5 Degrees
Maximum Relative Humidity Measured
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R6050SD-PROBE
Zoro #
G4427214
UPC #
800837004833
Country of Origin
Taiwan, Province of China

Dimensions

Probe Diameter
1.9 in

Details

Item
Thermo-Hygrometer
For Use With
Mfr. No. R6050SD, R9910SD
Minimum Temperature Measured
32 Degrees F
Maximum Temperature Measured
122 Degrees F
Temperature Accuracy
+/ 1.5 Degrees
Maximum Relative Humidity Measured
95 %
Features
Measures Temperature and Humidity
Minimum Relative Humidity Measured
5 %
Relative Humidity Accuracy
+/-3%
Connector Type
J-Type, K-Type

Description

Thermo-Hygrometer, Probe Diameter 1.9 in, Probe Type Thermo-Hygrometer, Relative Humidity Accuracy +/-3 Percent, Connector Type J-Type, K-Type, Features Measures Temperature and Humidity, Maximum Hot Wire Probe Length Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Relative Humidity Measured 5 Percent, Minimum Temperature Measured 32 Degrees F, Maximum Relative Humidity Measured 95 Percent, Maximum Temperature Measured 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.