Zoro Homepage

Test Probe Set, Banana Style

  • Mfr # R1130

  • Zoro # G0645080


product price: $8.60
/ea

Key Features

Plug and Connector Description
Banana-Style Spring Contacts
Length
4.7"
Max Amps
10A
Includes
Protective Caps
Features
CAT III 1000V, CAT IV 600V, CE Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1130
Zoro #
G0645080
UPC #
800837000477
Country of Origin
China

Dimensions

Length
4.7"

Details

Item
Test Probe Set
Plug and Connector Description
Banana-Style Spring Contacts
Max Amps
10A
Includes
Protective Caps
Features
CAT III 1000V, CAT IV 600V, CE Certified

Description

Test Probe Set,Banana Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.