Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Imager, 50 mK, 320 x 240 Display, 56 Degrees x 42 Degrees

  • Mfr # R2165-NIST

  • Zoro # G010865986


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Field of View
56 Degrees x 42 Degrees
Features
3 Image Modes
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
320 x 240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2165-NIST
Zoro #
G010865986
UPC #
800837006837
Country of Origin
China

Dimensions

Display Size
2.8 in
Manufacturer Warranty Length
2 yr

Details

Item
Thermal Imager
Field of View
56 Degrees x 42 Degrees
Features
3 Image Modes
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
320 x 240
File Formats
BMP
Removable Memory Card
32GB MicroSD
Includes
32GB Micro SD Card, Soft Carrying Case, USB Cable
Standards
6.5 ft (2m) Drop Test, CE, IP65
Maximum Emissivity Setting
0.99
Minimum Focus Distance
0.82 ft
Maximum Operating Temperature Degrees F
122 Degrees F
Lens Angles Included
56 Degrees
Battery Chemistry
Lithium Ion
Accuracy Degrees F
+/-2.0% of Reading
Temperature Alerts
High Temperature, Low Temperature
Emissivity Adjustability
Adjustable
Calibration Certificate Type
NIST
Digital Display Screen Type
TFT LCD
Maximum Temperature Measured Degrees C
400 Degrees C
Accuracy Degrees C
+/-2.0% of Reading
Infrared Resolution
160 x 120
Data Transfer Type
Wired
Minimum Temperature Measured Degrees C
-10 Degrees C
Laser Sighting Type
No Laser Sighting
Minimum Operating Temperature Degrees F
32 Degrees F
Minimum Temperature Measured Degrees F
14 Degrees F
Frame Rate
9 Hz
Alert Type
Light
Maximum Temperature Measured Degrees F
752 Degrees F
Auto Power Off
Yes
Intrinsic Safety
Not Specified Intrinsically Safe
Battery Voltage
3.7V
Minimum Emissivity Setting
0.01
Portability
Handheld
Interface
USB
Battery Run Time
6 hr

Description

Thermal Imager, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type NIST, Alert Type Light, Data Transfer Type Wired, Digital Display Screen Type TFT LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 0.99, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 0.82 ft, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.