Zoro Homepage

Thermal Imager, 50 mK, 320 x 240 Display, 56 Degrees x 42 Degrees

  • Mfr # R2165

  • Zoro # G210866097


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Field of View
56 Degrees x 42 Degrees
Features
3 Image Modes
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
320 x 240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2165
Zoro #
G210866097
UPC #
800837006820
Country of Origin
China

Dimensions

Display Size
2.8 in
Manufacturer Warranty Length
2 yr

Details

Item
Thermal Imager
Field of View
56 Degrees x 42 Degrees
Features
3 Image Modes
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
320 x 240
File Formats
BMP
Removable Memory Card
32GB MicroSD
Includes
32GB Micro SD Card, Soft Carrying Case, USB Cable
Standards
6.5 ft (2m) Drop Test, CE, IP65
Infrared Resolution
160 x 120
Maximum Temperature Measured Degrees F
752 Degrees F
Accuracy Degrees C
+/-2.0% of Reading
Data Transfer Type
Wired
Temperature Alerts
High Temperature, Low Temperature
Accuracy Degrees F
+/-2.0% of Reading
Alert Type
Light
Maximum Temperature Measured Degrees C
400 Degrees C
Maximum Emissivity Setting
0.99
Auto Power Off
Yes
Interface
USB
Digital Display Screen Type
TFT LCD
Portability
Handheld
Battery Chemistry
Lithium Ion
Emissivity Adjustability
Adjustable
Minimum Focus Distance
0.82 ft
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Temperature Measured Degrees F
14 Degrees F
Minimum Emissivity Setting
0.01
Lens Angles Included
56 Degrees
Minimum Operating Temperature Degrees F
32 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Battery Voltage
3.7V
Minimum Temperature Measured Degrees C
-10 Degrees C
Battery Run Time
6 hr
Calibration Certificate Type
Available Separately
Frame Rate
9 Hz
Laser Sighting Type
No Laser Sighting

Description

Thermal Imager, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Available Separately, Alert Type Light, Data Transfer Type Wired, Digital Display Screen Type TFT LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 0.99, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 0.82 ft, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.