Thermo-Anemometer, 20to0.3km/h, 32to122F

  • Mfr # R4500SD-KIT
  • Zoro # G510388848
product price: 
$
512.10
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-5%
Auto Power Off
Yes
Batteries Included
Yes
Air Velocity Resolution
20 fpm
Digital Display Screen Type
LCD with Backlight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R4500SD-KIT
Zoro #
G510388848
UPC #
800837005731
Country of Origin
Taiwan, Province of China
Air Velocity Accuracy
+/-5%
Auto Power Off
Yes
Batteries Included
Yes
Air Velocity Resolution
20 fpm
Digital Display Screen Type
LCD with Backlight
Temperature Accuracy
+/ 0.4%
Display Type
Digital
Data Logging
Yes
Body Style
Full Size
Sensing Method
Hot Wire
Testing Functions
Temperature, Air Velocity
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Vane Probe Attachment Style
Remote
Calibration Certificate Type
Available Separately
Minimum Temperature Measured
32 Degrees F
Maximum Temperature Measured
122 Degrees F
Power Source
AC Adapter
Minimum Operating Temperature
32 Degrees F
Maximum Relative Humidity Measured
80%
Interface
SD Card
Maximum Velocity Measured
0.3 km/h
Number of Batteries Required
6
Minimum Velocity Measured
20 fpm
Maximum Operating Temperature
122 Degrees F
Includes
16 GB Micro SD Memory Card with Adapter, AC Power Adapter
Minimum Relative Humidity Measured
10%
Includes Work Light
No Work Light Included
Item
Anemometer

Dimensions

Battery Size
AA
Maximum Hot Wire Probe Length
37 in
Minimum Hot Wire Probe Length
11 in
Probe Diameter
0.47 in
Manufacturer Warranty Length
1 yr

Description

Anemometer, Minimum Velocity Measured 20 fpm, Probe Diameter 0.47 in, Probe Type Hot Wire, Maximum Velocity Measured 0.3 km/h, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length 11 in, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured 10 Percent, Includes 16 GB Micro SD Memory Card with Adapter, AC Power Adapter, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/ 0.4 Percent, Wind Speed Units ft/min, km/hr, knot, m/sec, mph

Restrictions

Hazardous material

Ratings & reviews