Shop REED INSTRUMENTS

Thermo-Anemometer, 40to0.8 km/h, 32to122F

  • Mfr # R4000SD-KIT
  • Zoro # G410388900

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Minimum Relative Humidity Measured
10%
Minimum Operating Temperature
32 Degrees F
Maximum Relative Humidity Measured
80%
Display Type
Digital
Manufacturer Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R4000SD-KIT
Zoro #
G410388900
UPC #
800837005717
Country of Origin
Taiwan, Province of China
Minimum Relative Humidity Measured
10%
Minimum Operating Temperature
32 Degrees F
Maximum Relative Humidity Measured
80%
Display Type
Digital
Digital Display Screen Type
LCD with Backlight
Air Velocity Accuracy
+/-2%
Minimum Velocity Measured
40 fpm
Includes
16 GB Micro SD Memory Card with Adapter, AC Power Adapter
Testing Functions
Temperature, Air Velocity
Calibration Certificate Type
Available Separately
Maximum Temperature Measured
122 Degrees F
Maximum Velocity Measured
0.8 km/h
Temperature Accuracy
+/ 0.4%
Maximum Operating Temperature
122 Degrees F
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Interface
SD Card
Batteries Included
Yes
Includes Work Light
No Work Light Included
Air Velocity Resolution
40 fpm
Item
Anemometer
Body Style
Full Size
Auto Power Off
Yes
Data Logging
Yes
Number of Batteries Required
6
Vane Probe Attachment Style
Remote
Sensing Method
Rotating Vane
Minimum Temperature Measured
32 Degrees F
Power Source
AC Adapter

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
AA
Minimum Hot Wire Probe Length
11 in
Probe Diameter
2.8 in

Description

Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 2.8 in, Probe Type Rotating Vane, Maximum Velocity Measured 0.8 km/h, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length 11 in, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured 10 Percent, Includes 16 GB Micro SD Memory Card with Adapter, AC Power Adapter, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/ 0.4 Percent, Wind Speed Units ft/min, km/hr, knot, m/sec, mph

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.