Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reed Instruments Thermocouple Calibrator (8 Thermocouple Types R, S, B, E, K, J, T, N) R2810

Thermocouple Calibrator (8 Thermocouple Types R, S, B, E, K, J, T, N) (Discontinued)

  • Mfr # R2810
  • Zoro # G7649787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2810
Zoro #
G7649787
UPC #
800837001146
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Thermocouple Calibrator
Voltage Measurement Range
-10mV to 110mV DC
Accuracy
0.05%
Thermocouple Type
J, K, T, E, R, B, N, and S
Source Voltage
100mV, 1V
Measurement Functions
Temperature, Voltage
Thermocouple Temperature Range
-328 Degrees to 2498 Degrees F, (-200 Degrees to 1370 Degrees C) (Dependent on Thermocouple Type)
Calibration Certificate
NIST
Source/Simulate
T, mV
Agency Compliance
CE
FM Approved
No
Display
LCD
Includes
Alligator Clips, Batteries, Industrial Test Leads, Protective Holster, Thermocouple Adapter
Powered By
(2) AA Batteries
Sensor Maximum Temperature F
1,832 Degrees F (Type E), 2,192 Degrees F (Type J), 2,372 Degrees F (Type N), 2,498 Degrees F (Type K), 3,200 Degrees F (Type R), 3,200 Degrees F (Type S), 3,272 Degrees F (Type B), 752 Degrees F (Type T)
Thermocouple Temperature Range F
-328 Degrees to 2,498 Degrees F
Auto Power Off
Yes
For Thermocouple Type
Type B, Type E, Type J, Type K, Type N, Type R, Type S, Type T
Display Functions
Degrees C/ Degrees F Switchable, Low Battery Indicator
Number of Digits
6
Thermocouple Temperature Range C
-200 Degrees to 1,370 Degrees C
Data Hold
No
Display Type
LCD
Sensor Type
Thermocouple
Accuracy - Measure
0.05%
Sensor Maximum Temperature C
1,000 Degrees C (Type E), 1,200 Degrees C (Type J), 1,300 Degrees C (Type N), 1,370 Degrees C (Type K), 1,760 Degrees C (Type R), 1,760 Degrees C (Type S), 1,800 Degrees C (Type B), 400 Degrees C (Type T)
Millivolt Accuracy
0.05% of Reading +0.3mV
Temperature Range
-328 Degrees to 2,498 Degrees F/-200 Degrees to 1,370 Degrees C
Includes NIST-Traceable Certificate
No
Sensor Minimum Temperature F
-328 Degrees F (Type E), -328 Degrees F (Type J), -328 Degrees F (Type K), -328 Degrees F (Type N), -328 Degrees F (Type T), -4 Degrees F (Type S), -40 Degrees F (Type R), 752 Degrees F (Type B)
Accuracy - Source
0.05%
Sensor Temperature Range
-328 Degrees to 1,832 Degrees F/-200 Degrees to 1,000 Degrees C (Type E), -328 Degrees to 2,192 Degrees F/-200 Degrees to 1,200 Degrees C (Type J), -328 Degrees to 2,372 Degrees F/-200 Degrees to 1,300 Degrees C (Type N), -328 Degrees to 2,498 Degrees F/-200 Degrees to 1,370 Degrees C (Type K), -328 Degrees to 752 Degrees F/-200 Degrees to 400 Degrees C (Type T), -4 Degrees to 3,200 Degrees F/-20 Degrees to 1,760 Degrees C (Type S), -40 Degrees to 3,200 Degrees F/-40 Degrees to 1,760 Degrees C (Type R), 752 Degrees to 3,272 Degrees F/400 Degrees to 1,800 Degrees C (Type B)
Millivolt Range
-10 to 110mV DC
Sensor Minimum Temperature C
-20 Degrees C (Type S), -200 Degrees C (Type E), -200 Degrees C (Type J), -200 Degrees C (Type K), -200 Degrees C (Type N), -200 Degrees C (Type T), -40 Degrees C (Type R), 400 Degrees C (Type B)
Temperature Accuracy
+/-0.05%
Probe Connection Type
Alligator Clip, Banana Plug, Bare Wire, Mini Plug
Sensor Maximum Temperature °C
1,000 Degrees C (Type E), 1,200 Degrees C (Type J), 1,300 Degrees C (Type N), 1,370 Degrees C (Type K), 1,760 Degrees C (Type R), 1,760 Degrees C (Type S), 1,800 Degrees C (Type B), 400 Degrees C (Type T)
Sensor Minimum Temperature °C
-20 Degrees C (Type S), -200 Degrees C (Type E), -200 Degrees C (Type J), -200 Degrees C (Type K), -200 Degrees C (Type N), -200 Degrees C (Type T), -40 Degrees C (Type R), 400 Degrees C (Type B)
Sensor Maximum Temperature °F
1,832 Degrees F (Type E), 2,192 Degrees F (Type J), 2,372 Degrees F (Type N), 2,498 Degrees F (Type K), 3,200 Degrees F (Type R), 3,200 Degrees F (Type S), 3,272 Degrees F (Type B), 752 Degrees F (Type T)
Sensor Minimum Temperature °F
-328 Degrees F (Type E), -328 Degrees F (Type J), -328 Degrees F (Type K), -328 Degrees F (Type N), -328 Degrees F (Type T), -4 Degrees F (Type S), -40 Degrees F (Type R), 752 Degrees F (Type B)

Description

Thermocouple Calibrator, Sensor Type Thermocouple, Display Functions Degrees C/ Degrees F Switchable, Low Battery Indicator, Temperature Accuracy +/-0.05 Percent, -328 Degrees to 2,498 Degrees F/-200 Degrees to 1,370 Degrees C

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.