Zoro Homepage

Ultrasonic Couplant Gel, 4oz., PK12

  • Mfr # R7950/12

  • Zoro # G0888139


product price: $147.06
/pk 12, $12.26/ea
Free Shipping & Returns

Key Features

Includes
Applicator Bottle
Calibration Certificate Type
Not Certified
Features
Water Soluble
Steel Thickness - Minimum
0
Bottle Capacity
8.45 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7950/12
Zoro #
G0888139
UPC #
-
Country of Origin
China

Dimensions

Steel Thickness - Minimum
0
Manufacturer Warranty Length
1 yr
Overall Diameter
2 in
Steel Thickness - Maximum
0 in

Details

Item
Ultrasonic Couplant Gel 8.45 oz
Includes
Applicator Bottle
Calibration Certificate Type
Not Certified
Features
Water Soluble
Bottle Capacity
8.45 fl oz
Compatible Product Type
Ultrasonic Thickness Gauge
Product Type
Ultrasonic Couplant Gel

Description

Ultrasonic Couplant Gel 8.45 oz, Product Type Ultrasonic Couplant Gel, Compatible with Manufacturer Model Number R7900, TM-8811, Compatible Product Type Ultrasonic Thickness Gauge, Features Water Soluble, Includes Applicator Bottle, Steel Thickness - Maximum 0 in, Steel Thickness - Minimum 0, Overall Diameter 2 in, Calibration Certificate Type Not Certified, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.