Zoro Homepage

Ultrasonic Thickness Gauge, 11.8" (300mm)

  • Mfr # R7900

  • Zoro # G7649848


product price: $764.10
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Probe, Ultrasonic Couplant Gel, Ultrasonic Thickness Gauge
Accuracy
0.002 in
Measuring Range
0.03 to 15.7 in (0.65 to 400mm)
Base Material
Steel
Recording Capacity
500 Readings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7900
Zoro #
G7649848
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
3 ft
Maximum Thickness Measured
15.7 in
Minimum Thickness Measured
0.03 in
Manufacturer Warranty Length
1 yr
Thickness Measurement Accuracy
+/-0.1%
Thickness Measurement Resolution
0.01 in
Battery Size
AA

Details

Item
Ultrasonic Thickness Gauge
Includes
Carrying Case, Probe, Ultrasonic Couplant Gel, Ultrasonic Thickness Gauge
Accuracy
0.002 in
Measuring Range
0.03 to 15.7 in (0.65 to 400mm)
Base Material
Steel
Recording Capacity
500 Readings
Data Storage
Yes
Standards
CE
Application
Determine The Thickness In a Wide Range of Materials Including, Metals, Plastics, Ceramics, Composites, Glass and Other Ultrasonic Wave Well-Conductive Materials
Frequency (MHz)
5
Resolution (In./mm)
0.001/0.01
Velocity Ranges
0.039 to 0.394 in/usec (1000 to 9999 mps)
Measurement Rate
4 readings/sec
Minimum Frequency
5 MHz
Battery Chemistry
Alkaline
Number of Batteries Required
2
Power Source
Battery
Maximum Velocity
9,999 mps
Compatible Material
Ceramic, Composite, Epoxy, Glass, Metal, Plastic
Number of Records Stored
500
Minimum Operating Temperature
32 Degrees F
Maximum Frequency
5 MHz
Number of Digits
4
Minimum Velocity
990 mps
Calibration Certificate Type
Available Separately
Maximum Operating Temperature
122 Degrees F
Low Battery Indicator
Yes
Batteries Included
Yes
Digital Display Screen Type
LCD
Battery Voltage
1.5V

Description

Ultrasonic Thickness Gauge, Includes Carrying Case, Probe, Ultrasonic Couplant Gel, Ultrasonic Thickness Gauge, Thickness Measurement Accuracy +/-0.1 Percent, Thickness Measurement Resolution 0.01 in, Calibration Certificate Type Available Separately, Maximum Frequency 5 MHz, Maximum Thickness Measured 15.7 in, Minimum Thickness Measured 0.03 in, Maximum Velocity 9,999 mps, Minimum Velocity 990 mps, Number of Digits 4, Minimum Frequency 5 MHz, Number of Records Stored 500, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.