Zoro Homepage

Ultrasonic Thickness Gauge, 3ft.

  • Mfr # R7920-NIST

  • Zoro # G909899054


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Probe, Ultrasonic Couplant Gel, USB Cable
Accuracy
+/- 0.1mm
Measuring Range
0.040 in to 11.8 in
Base Material
Steel, Cast Iron, Aluminum, Acrylic Resin, Red Copper, Brass, Zinc, Quartz Glass, Polyethylene, PVC, Grey Cast Iron, and Nodular Cast Iron
Recording Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7920-NIST
Zoro #
G909899054
UPC #
800837006653
Country of Origin
China

Dimensions

Cord Length
3 ft
Manufacturers Warranty Length
1 yr

Details

Item
Ultrasonic Thickness Gauge
Includes
Carrying Case, Probe, Ultrasonic Couplant Gel, USB Cable
Accuracy
+/- 0.1mm
Measuring Range
0.040 in to 11.8 in
Base Material
Steel, Cast Iron, Aluminum, Acrylic Resin, Red Copper, Brass, Zinc, Quartz Glass, Polyethylene, PVC, Grey Cast Iron, and Nodular Cast Iron
Recording Capacity
300
Data Storage
Yes
Standards
CE
Application
Non-Destructive Thickness Measurements of Primarily Steel
Velocity Ranges
1000 to 9999 m/s
Resolution (In./mm)
0.01/0.01
Frequency (MHz)
5
Calibration Certificate
Yes
Measurement Rate
Less than 1 sec
Power Source
Battery

Description

Ultrasonic Thickness Gauge, Includes Carrying Case, Probe, Ultrasonic Couplant Gel, USB Cable, Standards CE, Interface Not Applicable, Power Source Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.