Zoro Homepage

Viscosity Cup, Range 146 to 848 cSt

  • Mfr # B3300

  • Zoro # G210839633


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM D4212, ASTM D1084, ASTM D816
Viscosity Range
146 to 848 cSt
Height
305 mm
Viscosity - Maximum
848 cSt
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3300
Zoro #
G210839633
UPC #
800837027702
Country of Origin
China

Dimensions

Height
305 mm
Overall Height
12 in

Details

Item
Baker Viscosity Cup
Standards
ASTM D4212, ASTM D1084, ASTM D816
Viscosity Range
146 to 848 cSt
Viscosity - Maximum
848 cSt
Viscosity - Minimum
146 cSt

Description

Baker Viscosity Cup, Viscosity Range 146 to 848 cSt, Height 305 mm, Standards ASTM D4212, ASTM D1084, ASTM D816

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.