Zoro Homepage

Viscosity Cup, Range 21 to 231 cSt

  • Mfr # B3200

  • Zoro # G910839643


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM D4212, ASTM D1084, ASTM D816
Viscosity Range
21 to 231 cSt
Height
305 mm
Overall Height
12 in
Viscosity - Maximum
231 cSt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3200
Zoro #
G910839643
UPC #
800837027689
Country of Origin
China

Dimensions

Height
305 mm
Overall Height
12 in

Details

Item
Baker Viscosity Cup
Standards
ASTM D4212, ASTM D1084, ASTM D816
Viscosity Range
21 to 231 cSt
Viscosity - Maximum
231 cSt
Viscosity - Minimum
21 cSt

Description

Baker Viscosity Cup, Viscosity Range 21 to 231 cSt, Height 305 mm, Standards ASTM D4212, ASTM D1084, ASTM D816

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.