Zoro Homepage
This item is Discontinued.
Reed Instruments Voltage/Current Simulator, 10V/20mA R5800

Voltage/Current Simulator, 10V/20mA (Discontinued)

  • Mfr # R5800
  • Zoro # G0645001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5800
Zoro #
G0645001
UPC #
800837002693
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Current and Voltage Calibrator
Safety Rating
IEC101
Includes
(2) Alligator Clips, (2) Test Leads, Protective Holster
Voltage Measurement Range
0 to 20V DC
Source Current
0 to 20mA DC
Current Accuracy
+/-0.05%
Loop Supply Voltage
24V DC
Source/Simulate
mA, VDC
Display
LCD
Powered By
(2) AA Batteries
Max. Loop Current
25mA DC
Source Voltage
0 to 10V DC
Standards
CE
Current Measurement Range
0 to 20mA DC
Voltage Accuracy
+/-0.05% of Reading +/-2mV
Source
0 to 20mA DC / 0 to 10V DC
Number of Batteries Required
2

Description

Current and Voltage Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 20mA DC, Current Accuracy +/-0.05 Percent, Source Voltage 0 to 10V DC, Voltage Measurement Range 0 to 20V DC, Voltage Accuracy +/-0.05 Percent of Reading +/-2mV, Loop Supply Voltage 24V DC, Max. Loop Current 25mA DC, Display LCD, Safety Rating IEC101, Standards CE, Powered By (2) AA Batteries, Includes (2) Alligator Clips, (2) Test Leads, Protective Holster, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.