Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PIPE WRENCH - HEAVY DUTY 02170

  • Mfr # RW24

  • Zoro # G709002524


product price: $112.99
/ea
Sold in multiples of 6 for $677.94
Free Shipping & Returns

Key Features

Handle Type
Straight
Overall Length
24 in
Handle Material
ductile iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW24
Zoro #
G709002524
UPC #
757033021709
Country of Origin
Unknown

Dimensions

Overall Length
24 in

Details

Handle Type
Straight
Handle Material
ductile iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.