Zoro Homepage

Pump Stick Kit, 12 ft, 48.5 in H, 18 V

  • Mfr # CP15-38

  • Zoro # G416555894


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Includes Batteries
Batteries Included
Series
Pump Stick
Outlet Gender
Male
Includes Charger
Charger Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP15-38
Zoro #
G416555894
UPC #
757033081413
Country of Origin
United States

Dimensions

Overall Length
48.5 in
Overall Height
48.5 in
Overall Width
4 in
Outlet Diameter
1 1/2 in
Inlet Diameter
2 3/4 in

Details

Housing Material
Aluminum
Includes Batteries
Batteries Included
Series
Pump Stick
Outlet Gender
Male
Includes Charger
Charger Included
Application
Dewatering, Transfer, Waste Removal
Number of Batteries Included
1
Feet of Head - Maximum
12 ft
Flow Rate - Maximum
15 gpm
For Media Type
Clear Water
Item
Pump Stick Kit
Power Source
Cordless Battery
Charger Manufacturer Part Number Included
BCHRG
Included Battery Capacity
4 Ah
Tool Weight
12 lb
Inlet Gender
Female
Battery Manufacturer Part Number Included
4AHBAT
Voltage
18 V

Description

Pump Stick Kit, Inlet Type Not Applicable, Voltage 18 V, Power Source Cordless Battery, Housing Material Aluminum, Includes Batteries Batteries Included, Includes Charger Charger Included, Inlet Gender Female

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.