Pump Stick Motor
Mfr # CP15RM
Zoro # G915271523
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Includes
Impeller, Motor Mount, Mounting Screws
Overall Width
2 in
Overall Height
1.9 in
Body Material
Aluminum
Product Type
Motor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP15RM
Zoro #
G915271523
UPC #
757033081420
Country of Origin
China
Dimensions
Overall Width
2 in
Overall Height
1.9 in
Overall Depth
2 in
Details
Item
Pump Stick Motor
Includes
Impeller, Motor Mount, Mounting Screws
Body Material
Aluminum
Product Type
Motor
Compatible with Manufacturer Model Number
CP15-38E
Compatible with Series
Pump Stick
Compatible with Manufacturer Model No.
CP15-38E
Compatible Pump Manufacturer Part Number
CP15-38E
For Use with Mfr Model Number
CP15-38E
Compatible Manufacturer Part Number
CP15-38E
Compatible Manufacturer Model Number
CP15-38E
Compatible with Mfr. Model No.
CP15-38E
Compatible Mfr. Model Number
CP15-38E
Description
Pump Stick Motor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.