Zoro Homepage

PWR HACK SAW BLADES 21 1-14TP 04496

  • Mfr # Z2114

  • Zoro # G610391960


product price: $24.95
/ea
Sold in multiples of 10 for $249.50

Key Features

Teeth per Inch
14
Blade Length
21 inches
Blade Thickness
.062 inches
Application
Cut copper, steel, stainless steel, aluminum, and harder plastics like PVC and ABS.
Blade Width
1-3/8 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2114
Zoro #
G610391960
UPC #
-
Country of Origin
Unknown

Dimensions

Blade Length
21 inches
Blade Thickness
.062 inches
Blade Width
1-3/8 inches

Details

Teeth per Inch
14
Application
Cut copper, steel, stainless steel, aluminum, and harder plastics like PVC and ABS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.