Zoro Homepage

PWR HACKSAW BLD 8IN-14 TPI 04478

  • Mfr # Z814

  • Zoro # G808995154


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Teeth per Inch
14
Blade Length
8 inches
Application
Cut copper, steel, stainless steel, aluminum, and harder plastics like PVC and ABS.
Blade Width
1-3/8 inches
Blade Thickness
.062 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z814
Zoro #
G808995154
UPC #
757033044784
Country of Origin
Unknown

Dimensions

Blade Length
8 inches
Blade Width
1-3/8 inches
Blade Thickness
.062 inches

Details

Teeth per Inch
14
Application
Cut copper, steel, stainless steel, aluminum, and harder plastics like PVC and ABS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.