Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade, Carbon Steel, 3"

  • Mfr # 94169

  • Zoro # G415593729


product price: $9.39
/ea

Key Features

Includes
Non-Stick Blade
For Use with Mfr Model Number
SC125, SC125SL
Compatible with Manufacturer Model Number
SC125, SC125SL
Compatible with Mfr. Model No.
SC125, SC125SL
Compatible Material
Nylon, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94169
Zoro #
G415593729
UPC #
757033941694
Country of Origin
United States

Dimensions

Blade Length
3 in
Tool Length
3 in
Blade Diameter
1 11/16 in

Details

Includes
Non-Stick Blade
For Use with Mfr Model Number
SC125, SC125SL
Compatible with Manufacturer Model Number
SC125, SC125SL
Item
Replacement Blade
Compatible with Mfr. Model No.
SC125, SC125SL
Compatible Material
Nylon, Rubber
For Use With Mfr. Model Number
SC125, SC125SL
Material
Carbon Steel
Compatible with Manufacturer Model No.
SC125, SC125SL
Compatible Manufacturer Part Number
SC125, SC125SL
Compatible Manufacturer Model Number
SC125, SC125SL
For Use with Mfr. Model Number
SC125, SC125SL
Compatible Pump Manufacturer Part Number
SC125, SC125SL
Compatible Mfr. Model Number
SC125, SC125SL

Description

Replacement Blade, Compatible with Manufacturer Model Number SC125, SC125SL, Compatible Material Nylon, Rubber, Tool Length 3 in, Compatible with Grainger Part Number 38HV24, Material Carbon Steel, Includes Non-Stick Blade, Blade Diameter 1 11/16 in, Blade Length 3 in, Product Type Replacement Blade

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.