Replacement Blade, Carbon Steel, 4 1/4"
Mfr # 94175
Zoro # G015593723
product price: $30.15
/eaKey Features
For Use with Mfr Model Number
RS1
Number of Blades Included
2
For Use With Mfr. Model Number
RS1
Compatible with Mfr. Model No.
RS1
For Use with Mfr. Model Number
RS1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94175
Zoro #
G015593723
UPC #
757033941755
Country of Origin
United States
Dimensions
Tool Length
4 1/4 in
Details
For Use with Mfr Model Number
RS1
Number of Blades Included
2
For Use With Mfr. Model Number
RS1
Compatible with Mfr. Model No.
RS1
For Use with Mfr. Model Number
RS1
Compatible Material
ABS, Polyethylene, PEX, Polypropylene, PVC
Includes
Non-Stick Blade
Compatible Manufacturer Part Number
RS1
Item
Replacement Blade
Compatible with Manufacturer Model Number
RS1
Compatible Manufacturer Model Number
RS1
Compatible with Manufacturer Model No.
RS1
Material
Carbon Steel
Compatible Pump Manufacturer Part Number
RS1
Compatible Mfr. Model Number
RS1
Description
Replacement Blade, Compatible with Manufacturer Model Number RS1, Compatible Material ABS, Polyethylene, PEX, Polypropylene, PVC, Tool Length 4 1/4 in, Compatible with Grainger Part Number 38HV22, Material Carbon Steel, Includes Non-Stick Blade, Number of Blades Included 2, Product Type Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.