Zoro Homepage

Replacement Blade, SS, 7 1/8",

  • Mfr # 94176

  • Zoro # G915593731


product price: $41.89
/ea

Key Features

Compatible Material
ABS, Polyethylene, PEX, Polypropylene
For Use with Mfr Model Number
RS2
Compatible Manufacturer Part Number
RS2
For Use With Mfr. Model Number
RS2
For Use with Mfr. Model Number
RS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94176
Zoro #
G915593731
UPC #
757033941762
Country of Origin
United States

Dimensions

Tool Length
7 1/8 in

Details

Compatible Material
ABS, Polyethylene, PEX, Polypropylene
For Use with Mfr Model Number
RS2
Compatible Manufacturer Part Number
RS2
Item
Replacement Blade
For Use With Mfr. Model Number
RS2
For Use with Mfr. Model Number
RS2
Compatible Manufacturer Model Number
RS2
Compatible with Manufacturer Model No.
RS2
Compatible with Manufacturer Model Number
RS2
Includes
Blade, Clips
Number of Blades Included
1
Material
Stainless Steel
Compatible with Mfr. Model No.
RS2
Compatible Pump Manufacturer Part Number
RS2
Compatible Mfr. Model Number
RS2

Description

Replacement Blade, Compatible with Manufacturer Model Number RS2, Compatible Material ABS, Polyethylene, PEX, Polypropylene, Tool Length 7 1/8 in, Compatible with Grainger Part Number 38HV27, Material Stainless Steel, Includes Blade, Clips, Number of Blades Included 1, Product Type Replacement Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.