Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Cutter Wheel, 13/32in, PK4

  • Mfr # HI6

  • Zoro # G0190331


product price: $126.99
/pk 4, $31.75/ea
Free Shipping & Returns

Key Features

Fits Brand
Reed
Material
Steel
Head Material
Steel
For Use With
03142, Mfr. No. 03132
Overall Length
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI6
Zoro #
G0190331
UPC #
50757033035244
Country of Origin
United States

Dimensions

Overall Length
13/32 in
Tool Length
13/32 in

Details

Item
Replacement Cutter Wheel
Fits Brand
Reed
Material
Steel
Head Material
Steel
For Use With
03142, Mfr. No. 03132
For Use With Mfr. Model Number
H61, H8I
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible Material
Steel
Compatible with Brand
Reed
Compatible with Manufacturer Model Number
H61, H8I
Compatible Manufacturer Part Number
H61, H8I
Compatible Manufacturer Model Number
H61, H8I
Compatible with Manufacturer Model No.
H61, H8I
Compatible with Mfr. Model No.
H61, H8I
For Use with Mfr Model Number
H61, H8I
Compatible Pump Manufacturer Part Number
H61, H8I
Compatible Mfr. Model Number
H61, H8I

Description

Replacement Cutter Wheel, Compatible Manufacturer Part Number H61, H8I, Compatible Material Steel, Tool Length 13/32 in, Material Steel, Compatible with Brand Reed, Product Type Replacement Cutter Wheel, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.