Replacement Cutter Wheel, 21/64in, PK4
Mfr # HS4
Zoro # G0190359
product price: $118.99
/pk 4, $29.75/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 03120
Impact Rated
No
Overall Length
21/64 in
Fits Brand
Reed
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS4
Zoro #
G0190359
UPC #
50757033035046
Country of Origin
United States
Dimensions
Overall Length
21/64 in
Tool Length
5/16 in
Details
Item
Replacement Cutter Wheel
For Use With
Mfr. No. 03120
Impact Rated
No
Fits Brand
Reed
Head Material
Steel
Material
Steel
For Use With Mfr. Model Number
H4S
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
H4S
Compatible with Brand
Reed
Compatible Material
Stainless Steel, Steel
Compatible Manufacturer Part Number
H4S
Compatible Manufacturer Model Number
H4S
Compatible with Manufacturer Model No.
H4S
Compatible with Mfr. Model No.
H4S
For Use with Mfr Model Number
H4S
Compatible Pump Manufacturer Part Number
H4S
Compatible Mfr. Model Number
H4S
Description
Replacement Cutter Wheel, Compatible with Manufacturer Model Number H4S, Compatible Material Stainless Steel, Steel, Tool Length 5/16 in, Compatible with Grainger Part Number 38HV14, Material Steel, Compatible with Brand Reed, Product Type Replacement Cutter Wheel, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.