Replacement Cutter Wheel, 5/16in, PK12
Mfr # 2RBS
Zoro # G0190325
product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns
Key Features
Overall Length
5/16 in
Head Material
Steel
For Use With Mfr. Model Number
2-3, 2-4A
Material
Steel
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RBS
Zoro #
G0190325
UPC #
50757033036128
Country of Origin
United States
Dimensions
Overall Length
5/16 in
Tool Length
5/16 in
Details
Item
Replacement Cutter Wheel
Head Material
Steel
For Use With Mfr. Model Number
2-3, 2-4A
Material
Steel
Impact Rated
No
For Use With
03335, Mfr. No. 03305
Fits Brand
Reed
Product Type
Replacement Cutter Wheel
Compatible with Brand
Reed
Compatible Material
Steel
Compatible with Manufacturer Model Number
2-3, 2-4A
Compatible Manufacturer Part Number
2-3, 2-4A
Compatible Manufacturer Model Number
2-3, 2-4A
Compatible with Manufacturer Model No.
2-3, 2-4A
Compatible with Mfr. Model No.
2-3, 2-4A
For Use with Mfr Model Number
2-3, 2-4A
Compatible Pump Manufacturer Part Number
2-3, 2-4A
Compatible Mfr. Model Number
2-3, 2-4A
Description
Replacement Cutter Wheel, Compatible Manufacturer Part Number 2-3, 2-4A, Compatible Material Steel, Tool Length 5/16 in, Compatible with Grainger Part Number 38HV15, 38HV16, Material Steel, Compatible with Brand Reed, Product Type Replacement Cutter Wheel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.