Shop REED
See all product information
Create Account
Replacement Motor Assembly
- Mfr # CP15MHRA
- Zoro # G316572588
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Compatible with Mfr. Model No.
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible with Series
Pump Stick
Overall Width
6 in
Product Type
Motor Assembly
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP15MHRA
- Zoro #
- G316572588
- UPC #
- 757033981997
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 in
- Overall Height
- 4 in
- Overall Depth
- 6 in
Details
- Item
- Motor Assembly
- Compatible with Mfr. Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Series
- Pump Stick
- Product Type
- Motor Assembly
- Compatible Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- For Use with Mfr Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Includes
- Fasteners, Motor, Motor Housing, Motor Stabilizer, Wire Terminals
- Compatible Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Pump Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Body Material
- Delrin/Glass-Filled Polycarbonate
- Compatible with Manufacturer Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- For Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Series
- Pump Stick
Description
Replacement Motor Assembly
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.