Shop REED
See all product information
Create Account
Stand
- Mfr # CPSTAND
- Zoro # G316572571
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Product Type
Stand
Compatible with Manufacturer Model No.
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Mfr. Model Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Compatible Pump Manufacturer Part Number
CP15-38, CP15-38B, CP15-38DB2, CP15-38E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPSTAND
- Zoro #
- G316572571
- UPC #
- 757033981942
- Country of Origin
- United States
- Item
- Stand
- Compatible Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Product Type
- Stand
- Compatible with Manufacturer Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Pump Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Mfr. Model No.
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Series
- Pump Stick
- Compatible with Manufacturer Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- For Use with Mfr Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- For Manufacturer Part Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible with Mfr. Model Number
- CP15-38, CP15-38B, CP15-38DB2, CP15-38E
- Compatible Series
- Pump Stick
- For Use With
- Pump Stick
Dimensions
- Overall Height
- 9 in
- Overall Width
- 13.63 in
- Overall Depth
- 13.63 in
Description
Stand
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.