This item is Discontinued.

Reefs Rc Reefs RC SEHREEFS54 Raw 500 Servo 0.095 & 500 7.4V HV Waterproof Brushless SEHREEFS54

Reefs RC SEHREEFS54 Raw 500 Servo 0.095 & 500 7.4V HV Waterproof Brushless (Discontinued)

  • Mfr # SEHREEFS54
  • Zoro # G504133300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEHREEFS54
Zoro #
G504133300
UPC #
610406248564
Country of Origin
China

Description

Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.

Features
  • Raw 500 Servo 0.095 & 500 7.4V HV Waterproof Brushless
Specifications
  • Voltage: 7.4V
  • Torque: 450oz @ 6.0V / 500oz @ 7.4V / 565oz @ 8.4V
  • Dead Band Width: 2us
  • Internal: Steel Gears / All CNC Aluminum Casing / Bearing Type:2BB
  • Speed: .11sec @ 6.0V / .95sec @ 7.4V / .08sec @ 8.4V
  • Spline: 25T
  • Weight: 0.171 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.