Shop REEFS RC
Create Account
SEHREEFS12 0.07 by 427 Scale 8.4V 400SC High Torque High Speed Digital Brushless Servo
- Mfr # SEHREEFS12
- Zoro # G404133042
product price:Â
$
198.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEHREEFS12
- Zoro #
- G404133042
- UPC #
- 718879949985
- Country of Origin
- China
Description
High Torque High Speed Digital Brushless Servo
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- Aluminum Center- Plastic Top-Bottom
- Use of a shorter screw
- Internal: Titanium & Aluminum Gears
- Bearing Type: 2BB
- Dimension: 1.6 x 0.8 x 1.5 in.
- Torque: 344oz 6.0V / 400oz 7.4V / 427oz 8.4V
- Speed: 0.09sec 6.0V / 0.075sec 7.4V / 0.07sec 8.4V
- Spline: 25T
- Dead Band Width: 2us
- Voltage: 8.4V
- Scale: 0.07 by 427
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.