Shop REEFS RC
Create Account
SEHREEFS777 Triple7 14V Servo Programmable
- Mfr # SEHREEFS777
- Zoro # G304133050
product price:Â
$
177.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEHREEFS777
- Zoro #
- G304133050
- UPC #
- 610406248632
- Country of Origin
- China
Description
The Triple7 14v Fully Programmable Servo by REEFS RC is built from the ground up using the patented REEFS RC CNC Case and features full parameter controls via REEFS Software. Utilizing the REEFS USB Link , you will have the ability to increase output power, adjust the servo angle, sensitivity, inversion, and so much more with the click of a button.
Features- Magnetic Angle Sensor
- Pulse Width Modulation Control
- Fully Programmable with Reefs Software (Reefs Link required for programming)
- Voltage: 10V - 14V
- Internal: Steel Gears / All CNC Aluminum Casing
- Bearing Type: 3 Ball Bearing
- Dimension: 1.57 x 78 x 1.63 (LWH)
- Torque: 666oz @ 11.1v / 700oz @ 12.0v / 777oz @ 14v
- Speed: 10sec @ 11.1v / .09sec @ 12.v / .08sec @14v
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.