Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Tape Measure, Steel, 16 ft. L

  • Mfr # RKN-T1M-16-001

  • Zoro # G716277991


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Graduation Marks
1/16 in
Belt Clip
Belt Clip Included
Blade Color
Black
Blade Coating
Nylon
System of Measurement
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKN-T1M-16-001
Zoro #
G716277991
UPC #
850053660092
Country of Origin
Thailand

Dimensions

Blade Width
1 in
Case Length
5 1/16 in
Battery Size
Li-Ion Rechargeable
Blade Length - SAE
16 ft
Case Height
3 1/8 in
Blade Length - Metric
4.8 m
Standout Length
101 in
Case Depth
2 1/8 in

Details

Graduation Marks
1/16 in
Belt Clip
Belt Clip Included
Blade Color
Black
Blade Coating
Nylon
System of Measurement
SAE
Lock Type
Automatic
Item
Digital Tape Measure
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Case Color
Black, Gray
Case Type
Closed
Tip Style
Magnetic Hook
Graduation Units
Inches
Blade Type
Single-Sided
Numeric Format
Decimal, Fractional
Use Location
Indoor, Outdoor
Orientation
Horizontal
Display Screen Type
LCD
Zero Point Location
Hook End
Battery Run Time
100 hr
Includes
Reference Square
Number of Values Stored
1,000
Accuracy
+/- 0.02 in, +/- 0.5 mm
Blade Return Type
Automatic
Includes Batteries
Batteries Included
Graduation Color
White
Hook Construction
4-Rivet
Numeric Marks
Inches
Connectivity
Bluetooth

Description

Digital Tape Measure,Steel,16 ft. L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.