Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Tape Measure, Steel, 25 ft. L

  • Mfr # RKN-T1-001

  • Zoro # G716245907


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Blade Coating
Nylon
Tip Style
Magnetic Hook
Lock Type
Automatic
Graduation Marks
1/16 in
Case Type
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKN-T1-001
Zoro #
G716245907
UPC #
860004582281
Country of Origin
Malaysia

Dimensions

Blade Width
1 in
Blade Length - SAE
25 ft
Case Height
3 15/16 in
Blade Length - Metric
7.6 m
Case Depth
2 3/16 in
Battery Size
Li-Ion Rechargeable
Case Length
6 15/16 in
Standout Length
96 in

Details

Blade Coating
Nylon
Item
Digital Tape Measure
Tip Style
Magnetic Hook
Lock Type
Automatic
Graduation Marks
1/16 in
Case Type
Closed
Blade Material
Steel
System of Measurement
SAE
Case Color
Black, Gray
Blade Color
Black
Belt Clip
Belt Clip Included
Case Material
Fiberglass-Reinforced Plastic with Rubber Grip
Display Screen Type
OLED
Use Location
Indoor, Outdoor
Accuracy
+/- 0.02 in, +/- 0.5 mm
Battery Run Time
18 hr
Blade Return Type
Automatic
Orientation
Horizontal
Zero Point Location
Hook End
Number of Values Stored
1,000
Graduation Color
White
Numeric Format
Decimal, Fractional
Includes Batteries
Batteries Included
Numeric Marks
Inches
Hook Construction
4-Rivet
Connectivity
Bluetooth
Blade Type
Single-Sided
Includes
Holster
Graduation Units
Inches

Description

Digital Tape Measure,Steel,25 ft. L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.