Zoro Homepage

Digital Tape Measure, Steel, 25 ft. L

  • Mfr # RKN-T1-002

  • Zoro # G516245930


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Blade Coating
Nylon
Case Material
Fiberglass-Reinforced Plastic with Rubber Grip
Lock Type
Automatic
Blade Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKN-T1-002
Zoro #
G516245930
UPC #
860004582298
Country of Origin
Malaysia

Dimensions

Blade Width
1 in
Blade Length - Metric
7.6 m
Case Height
3 15/16 in
Battery Size
Li-Ion Rechargeable
Case Length
6 15/16 in
Standout Length
96 in
Blade Length - SAE
25 ft
Case Depth
2 3/16 in

Details

Blade Material
Steel
Blade Coating
Nylon
Case Material
Fiberglass-Reinforced Plastic with Rubber Grip
Item
Digital Tape Measure
Lock Type
Automatic
Blade Color
Black
Belt Clip
Belt Clip Included
Case Type
Closed
Graduation Marks
1 mm
Case Color
Black, Gray
System of Measurement
Metric
Tip Style
Magnetic Hook
Numeric Format
Decimal, Fractional
Battery Run Time
18 hr
Includes Batteries
Batteries Included
Graduation Color
White
Graduation Units
Millimeters
Hook Construction
4-Rivet
Display Screen Type
OLED
Accuracy
+/- 0.02 in, +/- 0.5 mm
Zero Point Location
Hook End
Blade Type
Single-Sided
Use Location
Indoor, Outdoor
Number of Values Stored
1,000
Includes
Holster
Numeric Marks
Centimeters
Orientation
Horizontal
Blade Return Type
Automatic
Connectivity
Bluetooth

Description

Digital Tape Measure,Steel,25 ft. L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.