Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Tape Measure, Steel, 25 ft. L

  • Mfr # RKN-T1-003

  • Zoro # G216245940


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Blade Color
Black
System of Measurement
Metric/SAE
Case Material
Fiberglass-Reinforced Plastic with Rubber Grip
Case Color
Black, Gray
Lock Type
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKN-T1-003
Zoro #
G216245940
UPC #
850053660009
Country of Origin
Malaysia

Dimensions

Blade Width
1 in
Case Length
6 15/16 in
Blade Length - Metric
7.6 m
Battery Size
Li-Ion Rechargeable
Case Depth
2 3/16 in
Standout Length
96 in
Case Height
3 15/16 in
Blade Length - SAE
25 ft

Details

Blade Color
Black
System of Measurement
Metric/SAE
Case Material
Fiberglass-Reinforced Plastic with Rubber Grip
Case Color
Black, Gray
Lock Type
Automatic
Blade Material
Steel
Graduation Marks
1 mm, 1/16 in
Case Type
Closed
Belt Clip
Belt Clip Included
Blade Coating
Nylon
Tip Style
Magnetic Hook
Item
Digital Tape Measure
Number of Values Stored
1,000
Graduation Units
Inches, Millimeters
Blade Return Type
Automatic
Display Screen Type
OLED
Numeric Format
Decimal, Fractional
Orientation
Horizontal
Numeric Marks
Centimeters, Inches
Hook Construction
4-Rivet
Blade Type
Single-Sided
Connectivity
Bluetooth
Includes
Holster
Accuracy
+/- 0.02 in, +/- 0.5 mm
Use Location
Indoor, Outdoor
Includes Batteries
Batteries Included
Graduation Color
White
Zero Point Location
Hook End
Battery Run Time
18 hr

Description

Digital Tape Measure,Steel,25 ft. L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.