Lithium Ion Battery, 0.18 lb, Yellow
Mfr # RKN-B1-001
Zoro # G616245953
product price: $34.55
/eaKey Features
Compatible with Product Type
Digital Tape Measure
Material
ABS Plastic
Overall Height
13/16 in
Color
Yellow
Accessory Type
Lithium Ion Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKN-B1-001
Zoro #
G616245953
UPC #
860004582243
Country of Origin
China
Dimensions
Overall Height
13/16 in
Overall Length
2 3/16 in
Overall Width
1 1/2 in
Details
Item
Lithium Ion Battery
Compatible with Product Type
Digital Tape Measure
Material
ABS Plastic
Color
Yellow
Accessory Type
Lithium Ion Battery
Weight
0.18 lb
Compatible with Mfr. Model No.
RKN-B1-001
Compatible with Manufacturer Model Number
RKN-B1-001
Compatible Manufacturer Model Number
RKN-B1-001
Compatible Manufacturer Part Number
RKN-B1-001
Compatible Mfr. Model Number
RKN-B1-001
Description
Lithium Ion Battery, Accessory Type Lithium Ion Battery, Compatible with Manufacturer Model Number RKN-B1-001, Compatible with Grainger Part Number 878XR3, 878XR4, 878XR5, Compatible with Product Type Digital Tape Measure, Overall Length 2 3/16 in, Material ABS Plastic, Overall Height 13/16 in, Weight 0.18 lb, Color Yellow, Includes Not Applicable, Features Not Applicable, Measuring Distance - Maximum Not Applicable, Overall Width 1 1/2 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.