1" Hose Diameter, 50' Length, 50 psi Max. Pressure, Ball-bearing style

  • Mfr # FD84050 OLP

  • Zoro # G605498339


product price:  $1,909.99
/ea
Sold in multiples of 6 for $11,459.94
Free Shipping & Returns

Key Features

Max. Pressure
50 psi
Drive Type
Spring Retractable
Includes
Hose
Hose Inside Dia.
1"
Hose End Configuration
1" NPT(M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD84050 OLP
Zoro #
G605498339
UPC #
699567003342
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
50'
Hose Outside Dia.
1.500"

Details

Max. Pressure
50 psi
Drive Type
Spring Retractable
Includes
Hose
Hose End Configuration
1" NPT(M)
Application
Fuel Delivery
Swivel Material
Ball-bearing style

Description

Reelcraft fd84050 olp 1" x 50' 250psi retractable fuel delivery hose reel w/ hose reelcraft's spring retractable fuel delivery reels, equipped with viton seals, incorporate metal forms to insure the greatest possible strength and are ideal for mobile and permanent mount applications. These rugged, corrosion-resistant reels are suitable for a wide variety of fuel applications. Series fd80000 reels are also supplied with our new ball-bearing style swivel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.