This item is Discontinued.
This item is Discontinued.
Cord Reel w/O Cord, 100 ft., 12 AWG/4Cnd (Discontinued)
Mfr #
L 70100 124
Zoro #
G0594686
UPC # 699567018285
Country of Origin United States
Category Combination Hose Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- L 70100 124
- Zoro #
- G0594686
- UPC #
- 699567018285
- Country of Origin
- United States
Dimensions
- Cord Length
- 100 ft.
Details
- Item
- Cord Reel w/O Crd,100 ft.,12 AWG/4Cnd,16A
- Gauge/Conductor
- 12/4
- Max. Amps
- 16
Description
Cord Reel w/O Crd,100 ft.,12 AWG/4Cnd,16A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.