Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Cord W/O Cord, 8 AWG /3 Condx, 100ft, 33AMP (Discontinued)

  • Mfr # T-1535-083-100
  • Zoro # G0594494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-1535-083-100
Zoro #
G0594494
UPC #
699567004202
Country of Origin
United States

Dimensions

Cord Length
100 ft.

Details

Item
Cord w/O Cord,8 AWG/3 Condx,100 ft.,33A
Max. Amps
33
Gauge/Conductor
8/3

Description

Cord w/O Cord,8 AWG/3 Condx,100 ft.,33A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.