This item is Discontinued.

Reelcraft 1/2" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose B5850 OLP

This item is Discontinued.

Reelcraft

1/2" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (Discontinued)

Mfr # B5850 OLP
Zoro # G3913581
UPC # 699567016755
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B5850 OLP
Zoro #
G3913581
UPC #
699567016755
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
17 1/2 in
Hose Length
50 ft
Overall Width
7 in
Overall Length
16 1/2 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Includes
Hose and Ball Stop
Hose Material
PVC
Mounting
Bench and Truck, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water
Swivel Material
Carbon Steel
Reel Inlet
3/8 in (F)NPT
Enclosed Reel
No
Finish - Hose Reels
Powder Coated
Bearings
Permanently Lubricated
Hose Ends
3/8 in (F)NPT
Hose Outlet
1/2 in (M)NPT
Drive Type - Hose Reels
Spring Return
Duty Rating
Premium Duty
Seal Type
Aflas
Latch
Locking
Housing Material
Steel
Max. Temp.
150 Degrees F
Hose Included
Yes

Description

Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 17 1/2 in, Overall Length 16 1/2 in, Overall Width 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.