1/2" x 75 ft PVC Low Pressure Air & Water Hose 300 psi

  • Mfr # S601035-75

  • Zoro # G8678004


product price:  $130.67
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
75 ft.
Tube Material
PVC
Material
PVC
Pneumatic Hose Max. Pressure
300 psi
For Use With Mfr. Model Number
82075 OLP1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S601035-75
Zoro #
G8678004
UPC #
-
Country of Origin
United States

Dimensions

Pneumatic Hose Length
75 ft.
Pneumatic Hose Inside Dia.
1/2"
Pnuematic Hose Fitting Size
1/2"

Details

Item
Hose
Tube Material
PVC
Material
PVC
Pneumatic Hose Max. Pressure
300 psi
For Use With Mfr. Model Number
82075 OLP1
Fits Brand
Reelcraft
For Reel Series
80000

Description

Hose, For Reel Series 80000, For Use With Grainger Item Number 4NA86, For Use With Mfr. Model Number 82075 OLP1, Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.