1/4" Hose Diameter, 25' Length, 200 psi Max. Pressure, Aluminum, Red

  • Mfr # TW5425 OLP

  • Zoro # G302664839


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
200 psi
Drive Type
Spring Retractable
Includes
Hose
Hose Inside Dia.
1/4"
Hose Length
25'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW5425 OLP
Zoro #
G302664839
UPC #
699567005377
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
25'
Hose Outside Dia.
0.53"

Details

Max. Pressure
200 psi
Drive Type
Spring Retractable
Includes
Hose
Reel Color
Red
Media - Hose Reels
Gas
Application
Gas Welding
Swivel Material
Aluminum

Description

REELCRAFT TW5425 OLP 1/4" X 25' GAS WELDING HOSE REEL SPRING RETRACTABLE 200 PSI WITH HOSE SERIES TW AND BA HAVE AN INDEPENDENT DUAL SWIVEL BODY MANUFACTURED FROM ALUMINUM AND HARD COATED FOR WEAR RESISTANCE. THIS UNIQUE DESIGN ASSURES POSITIVE SEPARATION OF GASES. DOUBLE-SEALED, SPECIAL MOLDED O-RINGS PREVENT LEAKAGE. SWIVEL BODY AND INLET ARE BOTH PERMANENTLY INDENTIFIED WITH MACHINED GROOVES ON THE ACETYLENE SIDE TO ASSURE PROPER INSTALLATION. SAFE-T-REELS FEATURE A HIGH RIDGITY DUE TO A ONE INCH SHAFT WITH TAPERED ROLLER BEARINGS. THESE REELS ARE COMPACT AND FLEXIBLE AND MADE OF NON-CONDUCTIVE MATERIALS. FEATURES
    DESIGNED TO INCREASE SAFETY IN THE WORK AREA WITH A RESULTING INCREASE IN PRODUCTIVITY AND EFFICIENCY FULL FLOW SHAFT SWIVELS INDEPENDENT DUAL SWIVEL BODY MANUFACTURED FROM ALUMINUM AND HARD COATED FOR WEAR RESISTANCE ASSURES POSITIVE SEPARATION OF GASES DUE TO ITS UNIQUE DESIGN DOUBLE-SEALED, O-RINGS PREVENT LEAKAGE SWIVEL BODY AND INLET ARE BOTH PERMANENTLY IDENTIFIED WITH MACHINED GROVES ON THE ACETYLENE SIDE TO ASSURE PROPER INSTALLATION DURABLE ABRASION AND CORROSION RESISTANT BAKED-ON RED POWDER-COATED FINISH REEL FRAME, SPOOL AND DRUM ARE FABRICATED OF HEAVY GAUGE STEEL TEMPERATURE OPERATING RANGE - 20° F / -29° C TO +250° F / +120° C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.