Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft 1/4" x 30 ft. Spring Return Hose Reel, Max 5000 psi, w/Hose 5430 OHP

1/4" x 30 ft. Spring Return Hose Reel, Max 5000 psi, w/Hose (Discontinued)

  • Mfr # 5430 OHP
  • Zoro # G3913749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5430 OHP
Zoro #
G3913749
UPC #
699567016861
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
17 1/2 in
Hose Length
30 ft
Overall Width
6 in
Overall Length
16 1/2 in

Details

Item
Spring Return Hose Reel
Max. Pressure
5000 psi
Includes
Hose and Ball Stop
Hose Material
SAE 100 R2 T
Mounting
Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels
Grease
Swivel Material
Carbon Steel
Seal Type
Nitrile
Max. Temp.
210 Degrees F
Latch
Quiet Latch
Drive Type - Hose Reels
Spring Return
Duty Rating
Premium Duty
Hose Included
Yes
Finish - Hose Reels
Powder Coated
Hose Ends
1/4" (F)NPT
Enclosed Reel
No
Housing Material
Steel
Bearings
Permanently Lubricated
Hose Outlet
1/4" (F)NPT
Reel Inlet
1/4" (F)NPT

Description

Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 30 ft, Overall Height 17 1/2 in, Overall Length 16 1/2 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.