
16/3 Cond x 40ft .3 AMP, Fluorescent Light Cord
Mfr # LD2040-163-2
Zoro # G512814253
product price: $117.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LD2040-163-2
Zoro #
G512814253
UPC #
-
Country of Origin
China
Description
Reelcraft LD2040-163-2 16/3 Cond x 40ft .3 AMP, Fluorescent Light Cord Reelcraft, light duty cord reels are for less strenuous applications in which a capable and long-lasting reel is required. The compact Series LD is designed for overhead mounting and feature a powder coated steel housing, adjustable cable stop and a resettable circuit breaker. UL Listed Features: Designed for overhead mounting. Very compact design Powder coated steel body Includes adjustable cable stop and a resettable circuit breaker Specifications: Weight 11 Series LD Cord Ending Fluorescent Light AWG 16 Cord/Cable Length 40ft Volts 120 Amps 0 Conductors 3 Cord/Cable Included Yes Type SJTW UPC 699567005759
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.