Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Cord W/O Cord, 12 AWG/3Condx 200ft, 20AMP (Discontinued)

  • Mfr # T-1535-123-200
  • Zoro # G0593347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-1535-123-200
Zoro #
G0593347
UPC #
699567004233
Country of Origin
United States

Dimensions

Cord Length
200 ft.

Details

Item
Cord w/O Cord,12 AWG/3Condx 200 ft.,20A
Max. Amps
20
Gauge/Conductor
12/3

Description

Cord w/O Cord,12 AWG/3Condx 200 ft.,20A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.