Shop REELCRAFT
See all product information
Create Account
3/4 in ID x 15 ft L Low Pressure Garden Hose, PVC Tube
- Mfr # 600830-15
- Zoro # G011767852
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Hose Length
15 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Fitting A Diameter
3/4 in
Hose Fitting B Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600830-15
- Zoro #
- G011767852
- UPC #
- -
- Country of Origin
- China
- Hose Tube Material
- PVC
- Hose Fitting A Type
- NPT(M)
- Hose Fitting B Type
- GH(F)
- Item
- Low Pressure Garden Hose
Dimensions
- Hose Length
- 15 ft
- Hose Inside Dia.
- 3/4 in
- Hose Fitting A Diameter
- 3/4 in
- Hose Fitting B Diameter
- 3/4 in
- Hose Fitting A Size
- 3/4"
- Hose Fitting B Size
- 3/4"
Description
Reelcraft 600830-15, 3/4 in. x 15 ft. Low Pressure Garden HoseReelcraft, low pressure, PVC nylon braid hose for air or water applications. Be sure the working pressure required does not exceed the rating listed in the chart; the maximum pressure rating listed in the chart is at 70 1/4 F.SpecificationsPart Number600830-15Hose TypeWaterWeight 4.8 .Hose I.D.3/4inHose O.D.Hose Length 15ftPressure300 psiEnd Fitting 13/4in NPTMEnd Fitting 23/4in NHMMax Temperature 1/4 F150 1/4 FHose MaterialPVCUPC699567027805
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.