3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD
Mfr # S601012-25
Zoro # G2555883
product price: $55.15
/eaKey Features
Pneumatic Hose Length
25 ft.
Tube Material
PVC
Cover Material
PVC
Hose Media
Air, Mild Chemicals, Water
Coupling Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S601012-25
Zoro #
G2555883
UPC #
00094705449523
Country of Origin
United States
Dimensions
Pneumatic Hose Length
25 ft.
Pneumatic Hose Inside Dia.
3/8"
Pnuematic Hose Fitting Size
1/4" x 3/8"
Pneumatic Hose Fitting Size
1/4" x 3/8"
Outside Dia.
0.640"
Fitting Size
1/4 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Inside Dia.
3/8 in
Hose Length
25 ft
Hose Fitting A Size
1/4 in
Hose Outside Dia.
5/8 in
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range 0 Degrees to 150 Degrees F, Standards ANSI B1.20.1, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.